Square D (Schneider Electric) - Homeline® 2-Pole 15A 120/240V Plug-On Circuit Breaker, Common Trip - HOM215
+ / - Hover over image to Zoom
Other Views

Homeline® 2-Pole 15A 120/240V Plug-On Circuit Breaker, Common Trip

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM215
SKU: 88313872
$13.20
Checking Pricing
     
Mounting Type:Plug-On
Pole:2
Amps:15 Amp
Interrupting Rating:10kA
Voltage (Volts):120/240V
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM215
  • Voltage (Volts) 120/240V
  • Amps 15 Amp
  • Interrupting Rating 10kA
  • Mounting Type Plug-On
  • Pole 2
Product Overview:
Homeline® 15A 120/240V 2-pole plug-on circuit breaker. Interrupting rating 10kA.
  • The Square D by Schneider Electric Homeline® Two-Pole Circuit Breaker is used for overload and short-circuit protection of your electrical system.
  • This breaker is compatible with Homeline® load centers and CSED devices.
  • The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 AIR.
  • Designed exclusively for the residential market, Homeline® products offer everything you need to distribute electricity throughout your home.
  • Plug-on design, easy to install.
  • Limited Lifetime Warranty.