Square D (Schneider Electric) RC816F150CH Homeline™ 150A Ringless Surface-Mount Rainproof Meter Main With Feed-Thru Lugs and Horn Bypass | Graybar Store
Square D (Schneider Electric) - Homeline™ 150A Ringless Surface-Mount Rainproof Meter Main With Feed-Thru Lugs and Horn Bypass - RC816F150CH
+ / - Hover over image to Zoom
Other Views

    Homeline™ 150A Ringless Surface-Mount Rainproof Meter Main With Feed-Thru Lugs and Horn Bypass

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RC816F150CH
    SKU: 95023805
    $230.29
    Checking Pricing
         
    Amps:150A
    NEMA Rating:NEMA 3R
    Mounting Type:Surface Mount
    Phase:1-Phase
    Voltage (Volts):120/240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RC816F150CH
    • Voltage (Volts) 120/240 V AC
    • Amps 150A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    Product Overview:
    Homeline™ 150A ringless surface-mount rainproof meter main with feed-thru lugs and horn bypass. Overhead/underground service. Max. 16 single-pole circuits and 8 tandem breakers.