Square D (Schneider Electric) RC2040M150CH Homeline™ 150A Ringless Surface-Mount Rainproof All-In-One CSED With Horn Bypass, 40 Single-Pole/20 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline™ 150A Ringless Surface-Mount Rainproof All-In-One CSED With Horn Bypass, 40 Single-Pole/20 Tandem - RC2040M150CH
+ / - Hover over image to Zoom
Other Views

    Homeline™ 150A Ringless Surface-Mount Rainproof All-In-One CSED With Horn Bypass, 40 Single-Pole/20 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RC2040M150CH
    SKU: 96071271
    $238.29
    Checking Pricing
         
    Amps:150A
    Mounting Type:Surface Mount
    Voltage (Volts):120/240 VAC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RC2040M150CH
    • Voltage (Volts) 120/240 VAC
    • Amps 150A
    • Mounting Type Surface Mount
    • Country of Origin MX - Mexico
    Product Overview:
    Homeline™ 150A ringless surface-mount rainproof all-in-one Combination Service Entrance Device (CSED) with QOM2150VH service disconnect and horn bypass. Overhead/underground service. Max. 40 single-pole circuits and 20 tandem breakers.
    • Rign or Ringless Type Meter Socket Designs Available
    • UL Listed; Suitable Only For Use as Service Equipment
    • Meets EUSERC Standards
    • Service Disconnect(s) Supplied Factory-Installed
    • Supplied With 100% Branch Neutrals; All Unused Terminals May be Used For Equipment Grounding Wires
    • Meets Federal Specification W-P-115c as Type 1, Class 2