Square D (Schneider Electric) HOM816M150PFTRB Load Center | Graybar Store
Square D (Schneider Electric) - Load Center - HOM816M150PFTRB
+ / - Hover over image to Zoom
Other Views

    Load Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM816M150PFTRB
    SKU: 25649672
    $135.23
    Checking Pricing
         
    Amps:150A
    Voltage (Volts):120/240 V AC
    Phase:1-Phase
    Additional Features:DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
    NEMA Rating:NEMA 3R
    Interrupting Rating:120/240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM816M150PFTRB
    • Voltage (Volts) 120/240 V AC
    • Type Main Breaker
    • Additional Features DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
    • Amps 150A
    • Interrupting Rating 120/240 V AC
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    Product Overview:
    Square D™ Load Center, 150A, Max. Tandem Circuits: 8, NEMA 3R, 1-Phase, Max. Single Pole Circuits: 16