Square D (Schneider Electric) HOM3060M150PC Homeline® Load Center, Main Breaker, Indoor, 150A 120/240V 1-Phase, 30 Single Pole/60 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline® Load Center, Main Breaker, Indoor, 150A 120/240V 1-Phase, 30 Single Pole/60 Tandem - HOM3060M150PC
+ / - Hover over image to Zoom
Other Views

    Homeline® Load Center, Main Breaker, Indoor, 150A 120/240V 1-Phase, 30 Single Pole/60 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM3060M150PC
    SKU: 25649700
    $137.28
    Checking Pricing
         
    Amps:150A
    Voltage (Volts):120/240V
    Phase:1-Phase
    Maximum Single Pole Circuits:30
    Maximum Tandem Circuits:60
    Additional Features:Accepts Plug-On Neutral Breakers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM3060M150PC
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Additional Features Accepts Plug-On Neutral Breakers
    • Amps 150A
    • Maximum Single Pole Circuits 30
    • Maximum Tandem Circuits 60
    • Phase 1-Phase
    Product Overview:
    Homeline® 150A 120/240V 1-phase indoor main breaker load center. Max. single-pole circuits 30. Max. tandem circuits 60. Accepts plug-on neutral breakers.
    • Combination Cover
    • Voltage 120/240V 1-Phase
    • Use With HOM Breakers