Square D (Schneider Electric) HOM2125 Homeline® 2-Pole 125A 120/240V Plug-On Circuit Breaker, Common Trip | Graybar Store
Square D (Schneider Electric) - Homeline® 2-Pole 125A 120/240V Plug-On Circuit Breaker, Common Trip - HOM2125
+ / - Hover over image to Zoom
Other Views

    Homeline® 2-Pole 125A 120/240V Plug-On Circuit Breaker, Common Trip

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM2125
    SKU: 88313862
    $114.88
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:2-Pole
    Amps:125A
    Interrupting Rating:10kA
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM2125
    • Voltage (Volts) 120/240V
    • Amps 125A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 2-Pole
    Product Overview:
    Homeline® 125A 120/240V 2-pole plug-on circuit breaker. Interrupting rating 10kA.
    • The Square D by Schneider Electric Homeline® Two-Pole Circuit Breaker is used for overload and short-circuit protection of your electrical system.
    • This breaker is compatible with Homeline® load centers and CSED devices.
    • The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 AIR.
    • Designed exclusively for the residential market, Homeline® products offer everything you need to distribute electricity throughout your home.
    • Plug-on design, easy to install.
    • Compatible with Homeline® load centers and CSED devices.
    • Limited Lifetime Warranty.