Square D (Schneider Electric) HOM2040L125PRB Load Center | Graybar Store
Square D (Schneider Electric) - Load Center - HOM2040L125PRB
+ / - Hover over image to Zoom
Other Views

    Load Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM2040L125PRB
    SKU: 25649695
    $85.55
    Checking Pricing
         
    Voltage (Volts):120/240 V AC
    Amps:125A
    Additional Features:DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
    Phase:1-Phase
    NEMA Rating:NEMA 3R
    Interrupting Rating:120/240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM2040L125PRB
    • Voltage (Volts) 120/240 V AC
    • Type Main Lug
    • Additional Features DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
    • Amps 125A
    • Interrupting Rating 120/240 V AC
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    Square D™ Load Center, 125A, NEMA 3R, 1 Phase, Max. 40 Single Pole/20 Tandem Circuits
    • Raintight Cover
    • Voltage 120/240V 1-Phase
    • Use With HOM Breakers