Square D (Schneider Electric) - Load Center - HOM48L125GRB
+ / - Hover over image to Zoom
Other Views

Load Center

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM48L125GRB
SKU: 99538713
Checking Pricing
     
Amps:125 A
Additional Features:DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
NEMA Rating:NEMA 3R
Interrupting Rating:10 KA,120/240 V AC
Phase:1 PHASE
Voltage (Volts):120/240 V AC
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM48L125GRB
  • Voltage (Volts) 120/240 V AC
  • Additional Features DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
  • Amps 125 A
  • Interrupting Rating 10 KA,120/240 V AC
  • NEMA Rating NEMA 3R
  • Phase 1 PHASE
Product Overview:
Homeline® Load Center, 125A, 1-Phase, Max. 8 Single-Pole/4 Tandem Circuits, NEMA 3R
  • Raintight Cover
  • Interrupting Rating 10K
  • Main Breaker
  • Use With HOM Breakers