Square D (Schneider Electric) HOM1224L125PC Homeline® Load Center, Main Lug, Indoor, 125A 120/240V 1 Phase, 12 Single Pole/24 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline® Load Center, Main Lug, Indoor, 125A 120/240V 1 Phase, 12 Single Pole/24 Tandem - HOM1224L125PC
+ / - Hover over image to Zoom
Other Views

    Homeline® Load Center, Main Lug, Indoor, 125A 120/240V 1 Phase, 12 Single Pole/24 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM1224L125PC
    SKU: 25649677
    $39.09
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:12
    Maximum Tandem Circuits:24
    Amps:125A
    Additional Features:Accepts Plug-On Neutral Breakers
    Phase:1-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM1224L125PC
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Accepts Plug-On Neutral Breakers
    • Amps 125A
    • Maximum Single Pole Circuits 12
    • Maximum Tandem Circuits 24
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Homeline® 125A 120/240V 1 phase indoor main lug load center. Max. single pole circuits 12. Max. tandem circuits 24. Accepts plug on neutral breakers.
    • Combination Cover
    • Voltage 120/240V 1-Phase
    • Use With HOM Breakers