Square D (Schneider Electric) - Homeline® 120V 1-Pole Plug-In Miniature Circuit Breaker
+ / - Hover over image to Zoom
Other Views

Homeline® 120V 1-Pole Plug-In Miniature Circuit Breaker

Manufacturer: Square D (Schneider Electric)
     

Square D by Schneider Electric Homeline® single-pole miniature circuit breaker.

  • Combination Arc Fault and Ground Fault Protection in a Single Device
  • Faster Installation, Few Connections
  • Saves Wire; Fully Distributed Split Neutral Bar
  • Frees Gutter Space; No Pigtails
  • Easier Troubleshooting; Time Saver Diagnostics Provide Additional Circuit Information at the Touch of a Button
  • Faster and Easier Wiring; All Spaces Accept Tandems
See More >>
  • Manufacturer Square D (Schneider Electric)
Select Filter Options Below ( 2 items found )
Mfg Part #
SKU
Mounting Type
Pole
Amps
Interrupting Rating
Voltage (Volts)
Price
HOM120DF
25637804
Plug-On
1
20 Amp
10kA
120V
$
68
.64
/
EA
25637804
Mounting Type
Plug-On
Pole
1
Amps
20 Amp
Interrupting Rating
10kA
Voltage (Volts)
120V
$
68
.64
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
HOM115DF
25637803
Plug-On
1
15 Amp
10kA
120V
$
68
.64
/
EA
25637803
Mounting Type
Plug-On
Pole
1
Amps
15 Amp
Interrupting Rating
10kA
Voltage (Volts)
120V
$
68
.64
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
25637804 SKU, 25637804 ANALYTICS...
Amps
20 Amp
Interrupting Rating
10kA
Voltage (Volts)
120V
Price
$
68
.64
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25637803 SKU, 25637803 ANALYTICS...
Amps
15 Amp
Interrupting Rating
10kA
Voltage (Volts)
120V
Price
$
68
.64
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available