Square D (Schneider Electric) Homeline® Circuit Breaker, Plug-In, Plug-On Neutral | Graybar Store
Square D (Schneider Electric) - Homeline® Circuit Breaker, Plug-In, Plug-On Neutral
+ / - Hover over image to Zoom
Other Views

    Homeline® Circuit Breaker, Plug-In, Plug-On Neutral

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric Homeline® single-pole combination arc fault circuit interrupter.

    • Faster Installation, Fewer Connections
    • Thermal Magnetic Molded Case For Extra Protection
    • Saves Wire; Fully Distributed Split Neutral Bar
    • Frees Gutter Space; No Pigtails
    • Easier Troubleshooting; Time Saver Diagnostics Provide Additional Circuit Information at the Touch of a Button
    • Faster and Easier Wiring; All Spaces Accept Tandems
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Interrupting Rating
    Voltage (Volts)
    Price
    HOM120PCAFI
    25651670
    Plug-On
    1-Pole
    20A
    10kA
    120V
    $
    42
    .37
    /
    EA
    25651670
    Mounting Type
    Plug-On
    Pole
    1-Pole
    Amps
    20A
    Interrupting Rating
    10kA
    Voltage (Volts)
    120V
    $
    42
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HOM115PCAFI
    25651668
    Plug-On
    1-Pole
    15A
    10kA
    120V
    $
    42
    .29
    /
    EA
    25651668
    Mounting Type
    Plug-On
    Pole
    1-Pole
    Amps
    15A
    Interrupting Rating
    10kA
    Voltage (Volts)
    120V
    $
    42
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25651670 SKU, 25651670 ANALYTICS...
    Amps
    20A
    Interrupting Rating
    10kA
    Voltage (Volts)
    120V
    Price
    $
    42
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25651668 SKU, 25651668 ANALYTICS...
    Amps
    15A
    Interrupting Rating
    10kA
    Voltage (Volts)
    120V
    Price
    $
    42
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available