Square D (Schneider Electric) Homeline® 120/240V 1 Phase Indoor Main Lug Load Center With Flush Cover | Graybar Store
Square D (Schneider Electric) - Homeline® 120/240V 1 Phase Indoor Main Lug Load Center With Flush Cover
+ / - Hover over image to Zoom
Other Views

    Homeline® 120/240V 1 Phase Indoor Main Lug Load Center With Flush Cover

    Manufacturer: Square D (Schneider Electric)
         

    The Square D Homeline® indoor convertible main lug load center is UL listed for residential and commercial power distribution.

    • Manufacturer Square D (Schneider Electric)
    • Type Main Lug
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Amps
    NEMA Rating
    Phase
    Voltage (Volts)
    Price
    HOM24L70F
    88313856
    Fixed Mains - Lugs
    70A
    NEMA 1
    1-Phase
    120/240VAC
    $
    23
    .43
    /
    EA
    88313856
    Additional Features
    Fixed Mains - Lugs
    Amps
    70A
    NEMA Rating
    NEMA 1
    Phase
    1-Phase
    Voltage (Volts)
    120/240VAC
    $
    23
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HOM612L100F
    88313853
    Fixed Mains - Lugs
    100A
    NEMA 1
    1-Phase
    120/240VAC
    $
    30
    .97
    /
    EA
    88313853
    Additional Features
    Fixed Mains - Lugs
    Amps
    100A
    NEMA Rating
    NEMA 1
    Phase
    1-Phase
    Voltage (Volts)
    120/240VAC
    $
    30
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88313856 SKU, 88313856 ANALYTICS...
    NEMA Rating
    NEMA 1
    Phase
    1-Phase
    Voltage (Volts)
    120/240VAC
    Price
    $
    23
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88313853 SKU, 88313853 ANALYTICS...
    NEMA Rating
    NEMA 1
    Phase
    1-Phase
    Voltage (Volts)
    120/240VAC
    Price
    $
    30
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available