Square D (Schneider Electric) Homeline® 120/240V 1-Phase Indoor Main Lug Load Center With Surface Cover | Graybar Store
Square D (Schneider Electric) - Homeline® 120/240V 1-Phase Indoor Main Lug Load Center With Surface Cover
+ / - Hover over image to Zoom
Other Views

    Homeline® 120/240V 1-Phase Indoor Main Lug Load Center With Surface Cover

    Manufacturer: Square D (Schneider Electric)
         

    The Square D Homeline® indoor convertible main lug load center is UL listed for residential and commercial power distribution.

    • This load center is built with a plated, aluminum bus bar that is tested and listed only for Homeline® circuit breakers.
    • Homeline® load centers are designed for the value-minded contractors, remodelers, builders and homeowners.
    • Homeline® load centers are engineered for fast installation and wire savings.
    See More >>
    • Manufacturer Square D (Schneider Electric)
    • Type Main Lug
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Maximum Single Pole Circuits
    Maximum Tandem Circuits
    Voltage (Volts)
    Phase
    Amps
    Additional Features
    Price
    HOM612L100S
    88313852
    6
    12
    120/240V
    1-Phase
    100A
    Surface Cover
    $
    30
    .97
    /
    EA
    88313852
    Maximum Single Pole Circuits
    6
    Maximum Tandem Circuits
    12
    Voltage (Volts)
    120/240V
    Phase
    1-Phase
    Amps
    100A
    Additional Features
    Surface Cover
    $
    30
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HOM24L70S
    88313855
    2
    4
    120/240V
    1-Phase
    70A
    Surface Cover
    $
    23
    .43
    /
    EA
    88313855
    Maximum Single Pole Circuits
    2
    Maximum Tandem Circuits
    4
    Voltage (Volts)
    120/240V
    Phase
    1-Phase
    Amps
    70A
    Additional Features
    Surface Cover
    $
    23
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88313852 SKU, 88313852 ANALYTICS...
    Voltage (Volts)
    120/240V
    Phase
    1-Phase
    Amps
    100A
    Additional Features
    Surface Cover
    Price
    $
    30
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88313855 SKU, 88313855 ANALYTICS...
    Voltage (Volts)
    120/240V
    Phase
    1-Phase
    Amps
    70A
    Additional Features
    Surface Cover
    Price
    $
    23
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available