Square D (Schneider Electric) - Homeline™ 100A Ringless Surface-Mount Rainproof Meter Main With Feed-Thru Lugs and Horn Bypass - RC816F100CH
+ / - Hover over image to Zoom
Other Views

Homeline™ 100A Ringless Surface-Mount Rainproof Meter Main With Feed-Thru Lugs and Horn Bypass

Manufacturer: Square D (Schneider Electric)
Manufacturer #: RC816F100CH
SKU: 97280003
$220.50
Checking Pricing
     
Amps:100 A,100 A,100 A
NEMA Rating:NEMA 3R
Mounting Type:SURFACE
Phase:1 PHASE
Voltage (Volts):120/240 V AC
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # RC816F100CH
  • Voltage (Volts) 120/240 V AC
  • Amps 100 A,100 A,100 A
  • Mounting Type SURFACE
  • NEMA Rating NEMA 3R
  • Phase 1 PHASE
Product Overview:
Homeline™ 100A ringless surface-mount rainproof meter main with feed-thru lugs and horn bypass. Overhead/underground service. Max. 16 single-pole circuits and 8 tandem breakers.