Square D (Schneider Electric) - Homeline™ 100A 4-Jaw Ring-Type 10-Space 20-Circuit Outdoor Main Breaker Overhead CSED (Value Pack) - SO1020VP
+ / - Hover over image to Zoom
Other Views

Homeline™ 100A 4-Jaw Ring-Type 10-Space 20-Circuit Outdoor Main Breaker Overhead CSED (Value Pack)

Manufacturer: Square D (Schneider Electric)
Manufacturer #: SO1020VP
SKU: 22091445
$88.24
Checking Pricing
     
Amps:100A
NEMA Rating:NEMA 3R
Phase:1-PHASE
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # SO1020VP
  • Amps 100A
  • NEMA Rating NEMA 3R
  • Phase 1-PHASE
Product Overview:
Homeline™ 100A 4-jaw ring-type 10-space 20-circuit outdoor main breaker overhead CSED. Accomondates plug-on secondary surge arrestor and features a plug-in design for easy installation. Use type HOM breakers, rated 120/240V. NEMA 3R enclosure.
Homeline™ Combination Service Entrance Devices (CSED) are designed for value-minded contractors, remodelers, builders and homeowners. They are engineered for fast installation and wire savings. UL Listed for service entrance applications only.