Square D (Schneider Electric) HOM2100 Homeline® 2-Pole 100A 120/240V Plug-On Circuit Breaker, Common Trip | Graybar Store
Square D (Schneider Electric) - Homeline® 2-Pole 100A 120/240V Plug-On Circuit Breaker, Common Trip - HOM2100
+ / - Hover over image to Zoom
Other Views

    Homeline® 2-Pole 100A 120/240V Plug-On Circuit Breaker, Common Trip

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM2100
    SKU: 88313863
    $49.16
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:2-Pole
    Amps:100A
    Interrupting Rating:10kA
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM2100
    • Voltage (Volts) 120/240V
    • Amps 100A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 2-Pole
    Product Overview:
    Homeline® 100A 120/240V 2-pole plug-on circuit breaker. Interrupting rating 10kA.
    • UL Listed as HACR type Plug-in breakers are for use with Homeline® load centers.
    • Circuit Breaker Type Standard AC Voltage Rating 120/240VAC
    • For Use With Square D Homeline® Load Centers Series
    • HOM Terminal Connection Lug
    • Min. Wire Size 4 AWG Max. Wire Size 2/0
    • Length 3.5 Width 2 Depth 2.98
    • Standards UL, CSA
    • AIR at 120VAC 10kA