Square D (Schneider Electric) - Load Center - HOM2040M100PRB
+ / - Hover over image to Zoom
Other Views

Load Center

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM2040M100PRB
SKU: 25649639
$109.57
Checking Pricing
     
Amps:100 A
Voltage (Volts):120/240 V AC
Phase:1-PHASE
Additional Features:DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
NEMA Rating:NEMA 3R
Interrupting Rating:120/240 V AC
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM2040M100PRB
  • Voltage (Volts) 120/240 V AC
  • Type Main Breaker
  • Additional Features DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
  • Amps 100 A
  • Interrupting Rating 120/240 V AC
  • NEMA Rating NEMA 3R
  • Phase 1-PHASE
Product Overview:
Square D™ Load Center, 100A, NEMA 3R, 1-Phase, Max. 40 Single-Pole/20 Tandem Circuits