Square D (Schneider Electric) HOM816M100PRB Homeline® 100A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 8 Single Pole/16 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline® 100A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 8 Single Pole/16 Tandem - HOM816M100PRB
+ / - Hover over image to Zoom
Other Views

    Homeline® 100A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 8 Single Pole/16 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM816M100PRB
    SKU: 25649670
    $97.17
    Checking Pricing
         
    Amps:100A
    Voltage (Volts):120/240V
    Phase:1-Phase
    Maximum Single Pole Circuits:8
    Maximum Tandem Circuits:16
    Additional Features:Raintight, Accepts Plug-On Neutral Breakers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM816M100PRB
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Additional Features Raintight, Accepts Plug-On Neutral Breakers
    • Amps 100A
    • Maximum Single Pole Circuits 8
    • Maximum Tandem Circuits 16
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    Homeline® 100A 120/240V 1-phase raintight NEMA 3R main breaker load center. Max. single-pole circuits 8. Max. tandem circuits 16. Accepts plug-on neutral breakers.