Square D (Schneider Electric) HOM1224M125PRBVP Homeline™ 100A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 24 Single Pole/12 Tandem (Value Pack) | Graybar Store
Square D (Schneider Electric) - Homeline™ 100A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 24 Single Pole/12 Tandem (Value Pack) - HOM1224M125PRBVP
+ / - Hover over image to Zoom
Other Views

    Homeline™ 100A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 24 Single Pole/12 Tandem (Value Pack)

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM1224M125PRBVP
    SKU: 25649684
    $184.42
    Checking Pricing
         
    Amps:125A
    Voltage (Volts):120/240VAC
    Phase:1-Phase
    Additional Features:DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
    NEMA Rating:NEMA 3R
    Interrupting Rating:10 KA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM1224M125PRBVP
    • Voltage (Volts) 120/240VAC
    • Type Main Breaker
    • Additional Features DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
    • Amps 125A
    • Interrupting Rating 10 KA
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    Product Overview:
    Homeline™ 100A 120/240V 1-phase raintight NEMA 3R main breaker load center. Max. single-pole circuits 24. Max. tandem circuits 12. Accepts plug-on neutral breakers. Includes (1) HOM1224M125PRB, (3) HOM120 and (2) HOM230 circuit breakers.
    • Raintight Cover
    • Voltage 120/240V 3-Phase
    • Use With HOM Breakers