Square D (Schneider Electric) HOM1224M100PRB Load Center | Graybar Store
Square D (Schneider Electric) - Load Center - HOM1224M100PRB
+ / - Hover over image to Zoom
Other Views

    Load Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM1224M100PRB
    SKU: 25649682
    $98.10
    Checking Pricing
         
    Amps:100A
    Voltage (Volts):120/240 V AC
    Phase:1-Phase
    Additional Features:DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
    NEMA Rating:NEMA 3R
    Interrupting Rating:120/240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM1224M100PRB
    • Voltage (Volts) 120/240 V AC
    • Type Main Breaker
    • Additional Features DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
    • Amps 100A
    • Interrupting Rating 120/240 V AC
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Load Center, 100A, NEMA 3R, 1 Phase, Max. 24 Single Pole/12 Tandem Circuits
    • Raintight Cover
    • Voltage 120/240V 3-Phase
    • Use With HOM Breakers