Square D (Schneider Electric) - Homeline™ 100A 120/240V 1-Phase Load Center With Interior, Cover and Branch Circuit Breakers, 40 Single Pole/20 Tandem - HOM2040M100PC1AVP
+ / - Hover over image to Zoom
Other Views

Homeline™ 100A 120/240V 1-Phase Load Center With Interior, Cover and Branch Circuit Breakers, 40 Single Pole/20 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM2040M100PC1AVP
SKU: 25649637
$115.05
Checking Pricing
     
Amps:100A
Additional Features:DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
NEMA Rating:NEMA 1
Interrupting Rating:22 KA
Phase:1-PHASE
Voltage (Volts):120/240VAC
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM2040M100PC1AVP
  • Voltage (Volts) 120/240VAC
  • Additional Features DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
  • Amps 100A
  • Interrupting Rating 22 KA
  • NEMA Rating NEMA 1
  • Phase 1-PHASE
Product Overview:
Homeline™ 100A 120/240V 1-phase load center with box, interior, cover and branch circuit breakers. Includes (1) HOM2040M100PC, (2) HOM120, (1) HOM230 and (1) HOM115PCAFI. Value pack.