Square D (Schneider Electric) HOM612L100S Homeline® 100A 120/240V 1-Phase Indoor Main Lug Load Center With Surface Cover, 6 Single Pole/12 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline® 100A 120/240V 1-Phase Indoor Main Lug Load Center With Surface Cover, 6 Single Pole/12 Tandem - HOM612L100S
+ / - Hover over image to Zoom
Other Views

    Homeline® 100A 120/240V 1-Phase Indoor Main Lug Load Center With Surface Cover, 6 Single Pole/12 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM612L100S
    SKU: 88313852
    $30.97
    Checking Pricing
         
    Maximum Single Pole Circuits:6
    Amps:100A
    Maximum Tandem Circuits:12
    Voltage (Volts):120/240V
    Additional Features:Surface Cover
    Phase:1-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM612L100S
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Surface Cover
    • Amps 100A
    • Maximum Single Pole Circuits 6
    • Maximum Tandem Circuits 12
    • Phase 1-Phase
    Product Overview:
    Homeline® 100A 120/240V 1-phase indoor main lug load center with surface cover. Max. single-pole circuits 6. Max. tandem circuits 12.
    The Square D Homeline® indoor convertible main lug load center is UL listed for residential and commercial power distribution.