Square D (Schneider Electric) HOM612L100F Homeline® 100A 120/240V 1-Phase Indoor Main Lug Load Center With Flush Cover, 6 Single Pole/12 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline® 100A 120/240V 1-Phase Indoor Main Lug Load Center With Flush Cover, 6 Single Pole/12 Tandem - HOM612L100F
+ / - Hover over image to Zoom
Other Views

    Homeline® 100A 120/240V 1-Phase Indoor Main Lug Load Center With Flush Cover, 6 Single Pole/12 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM612L100F
    SKU: 88313853
    $30.97
    Checking Pricing
         
    Additional Features:Fixed Mains - Lugs
    Amps:100A
    NEMA Rating:NEMA 1
    Phase:1-Phase
    Voltage (Volts):120/240VAC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM612L100F
    • Voltage (Volts) 120/240VAC
    • Type Main Lug
    • Additional Features Fixed Mains - Lugs
    • Amps 100A
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    Product Overview:
    Homeline® 100A 120/240V 1-phase indoor main lug load center with flush cover. Max. single-pole circuits 6. Max. tandem circuits 12.