Square D (Schneider Electric) HOM2448M100PC Homeline® Load Center, Main Breaker, Indoor, 100A 120/240V 1-Phase, 24 Single Pole/48 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline® Load Center, Main Breaker, Indoor, 100A 120/240V 1-Phase, 24 Single Pole/48 Tandem - HOM2448M100PC
+ / - Hover over image to Zoom
Other Views

    Homeline® Load Center, Main Breaker, Indoor, 100A 120/240V 1-Phase, 24 Single Pole/48 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM2448M100PC
    SKU: 25649648
    $103.40
    Checking Pricing
         
    Amps:100A
    Voltage (Volts):120/240V
    Phase:1-Phase
    Maximum Single Pole Circuits:24
    Maximum Tandem Circuits:48
    Additional Features:Accepts Plug-On Neutral Breakers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM2448M100PC
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Additional Features Accepts Plug-On Neutral Breakers
    • Amps 100A
    • Maximum Single Pole Circuits 24
    • Maximum Tandem Circuits 48
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    Homeline® 100A 120/240V 1-phase indoor main breaker load center. Max. single-pole circuits 24. Max. tandem circuits 48. Accepts plug-on neutral breakers.
    • Combination Cover
    • Voltage 120/240V 1-Phase
    • Use With HOM Breakers