Square D (Schneider Electric) - Homeline® Load Center, Main Breaker, Indoor, 100A 120/240V 1-Phase, 24 Single Pole/24 Tandem - HOM24M100C
+ / - Hover over image to Zoom
Other Views

Homeline® Load Center, Main Breaker, Indoor, 100A 120/240V 1-Phase, 24 Single Pole/24 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM24M100C
SKU: 93148583
Checking Pricing
     
Amps:100
Voltage (Volts):120/240V
Phase:1-Phase
Maximum Single Pole Circuits:24
Maximum Tandem Circuits:24
Additional Features:Standard
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM24M100C
  • Voltage (Volts) 120/240V
  • Type Main Breaker
  • Additional Features Standard
  • Amps 100
  • Maximum Single Pole Circuits 24
  • Maximum Tandem Circuits 24
  • Phase 1-Phase
Product Overview:
Homeline® 100A 120/240V 1-phase indoor main breaker load center. Max. single-pole circuits 24. Max. tandem circuits 24.
  • Combination Cover
  • Voltage 120/240V 3-Phase
  • Use With HOM Breakers