Square D (Schneider Electric) HOM1224M100PC Homeline® Load Center, Main Breaker, Indoor, 100A 120/240V 1-Phase, 12 Single Pole/24 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline® Load Center, Main Breaker, Indoor, 100A 120/240V 1-Phase, 12 Single Pole/24 Tandem - HOM1224M100PC
+ / - Hover over image to Zoom
Other Views

    Homeline® Load Center, Main Breaker, Indoor, 100A 120/240V 1-Phase, 12 Single Pole/24 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM1224M100PC
    SKU: 25649681
    $78.44
    Checking Pricing
         
    Amps:100A
    Voltage (Volts):120/240V
    Phase:1-Phase
    Maximum Single Pole Circuits:12
    Maximum Tandem Circuits:24
    Additional Features:Accepts Plug-On Neutral Breakers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM1224M100PC
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Additional Features Accepts Plug-On Neutral Breakers
    • Amps 100A
    • Maximum Single Pole Circuits 12
    • Maximum Tandem Circuits 24
    • Phase 1-Phase
    Product Overview:
    Homeline® 100A 120/240V 1-phase indoor main breaker load center. Max. single-pole circuits 12. Max. tandem circuits 24. Accepts plug-on neutral breakers.
    • Combination Cover
    • Voltage 120/240V 1-Phase
    • Use With HOM Breakers