Square D (Schneider Electric) HOM115AFI Homeline® 1 Pole 15A 120/240V Arc Fault Miniature Plug On Circuit Breaker | Graybar Store
     
Square D (Schneider Electric) - Homeline® 1 Pole 15A 120/240V Arc Fault Miniature Plug On Circuit Breaker - HOM115AFI
+ / - Hover over image to Zoom
Other Views

    Homeline® 1 Pole 15A 120/240V Arc Fault Miniature Plug On Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM115AFI
    SKU: 98295885
    $51.73
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:1-Pole
    Amps:15A
    Interrupting Rating:10kA
    Additional Features:Old Style Arc Fault Circuit Interruption
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM115AFI
    • Voltage (Volts) 120/240V
    • Additional Features Old Style Arc Fault Circuit Interruption
    • Amps 15A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Homeline® 1 Pole 15A 120/240V arc fault miniature plug on circuit breaker.
    • Faster Installation, Fewer Connections
    • Thermal Magnetic Molded Case For Extra Protection
    • Saves Wire; Fully Distributed Split Neutral Bar
    • Frees Gutter Space; No Pigtails
    • Easier Troubleshooting; Time Saver Diagnostics Provide Additional Circuit Information at the Touch of a Button
    • Faster and Easier Wiring; All Spaces Accept Tandems