Square D (Schneider Electric) HOM120CAFI Homeline® 1-Pole 20A 120/240V Combination Arc Fault Miniature Plug-On Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Homeline® 1-Pole 20A 120/240V Combination Arc Fault Miniature Plug-On Circuit Breaker - HOM120CAFI
+ / - Hover over image to Zoom
Other Views

    Homeline® 1-Pole 20A 120/240V Combination Arc Fault Miniature Plug-On Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM120CAFI
    SKU: 25161308
    $61.38
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:1-Pole
    Amps:20A
    Interrupting Rating:10kA
    Additional Features:Arc Fault Circuit Interruption
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM120CAFI
    • Voltage (Volts) 120/240V
    • Additional Features Arc Fault Circuit Interruption
    • Amps 20A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    Product Overview:
    Homeline® 1-Pole 20A 120/240V combination arc fault miniature plug-on circuit breaker.
    • Faster Installation, Fewer Connections
    • Thermal Magnetic Molded Case For Extra Protection
    • Saves Wire; Fully Distributed Split Neutral Bar
    • Frees Gutter Space; No Pigtails
    • Easier Troubleshooting; Time Saver Diagnostics Provide Additional Circuit Information at the Touch of a Button
    • Faster and Easier Wiring; All Spaces Accept Tandems