Square D (Schneider Electric) HOM115CAFI Homeline® 1-Pole 15A 120/240V Combination Arc Fault Miniature Plug-On Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Homeline® 1-Pole 15A 120/240V Combination Arc Fault Miniature Plug-On Circuit Breaker - HOM115CAFI
+ / - Hover over image to Zoom
Other Views

    Homeline® 1-Pole 15A 120/240V Combination Arc Fault Miniature Plug-On Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM115CAFI
    SKU: 25161307
    $61.38
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:1-Pole
    Amps:15A
    Interrupting Rating:10kA
    Additional Features:Arc Fault Circuit Interruption
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM115CAFI
    • Voltage (Volts) 120/240V
    • Additional Features Arc Fault Circuit Interruption
    • Amps 15A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    Homeline® 1-Pole 15A 120/240V combination arc fault miniature plug-on circuit breaker.