L. H. Dottie WG316S 3/16 in. Steel Wall Grip/Wall Drive Anchors, Grip Range 1/8 to 5/8 in. (50) | Graybar Store
L. H. Dottie - 3/16 in. Steel Wall Grip/Wall Drive Anchors, Grip Range 1/8 to 5/8 in. (50) - WG316S
+ / - Hover over image to Zoom
Other Views

    3/16 in. Steel Wall Grip/Wall Drive Anchors, Grip Range 1/8 to 5/8 in. (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: WG316S
    SKU: 93159938
    $41.39
    Checking Pricing
         
    Anchor Type:Wall Grip Anchor
    Range (Inch):1/8 to 5/8 in.
    Size:3/16 in
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WG316S
    • Size 3/16 in
    • Range (Inch) 1/8 to 5/8 in.
    • Anchor Type Wall Grip Anchor
    Product Overview:
    Hollow Wall Grip Anchor, Size 3/16 in., 50 Per Pack