Klein Tools 647M Hollow Shaft Magnetic Tip Cushion-Grip Nut Driver Set | Graybar Store
Klein Tools - Hollow Shaft Magnetic Tip Cushion-Grip Nut Driver Set - 647M
+ / - Hover over image to Zoom
Other Views

    Hollow Shaft Magnetic Tip Cushion-Grip Nut Driver Set

    Manufacturer: Klein Tools
    Manufacturer #: 647M
    SKU: 25063610
    $96.41
    Checking Pricing
         
    No. of Pieces:7
    Overall Length (Inches):9-3/4 to 10-5/16
    Drive Size:3/16 to 1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 647M
    • Drive Size 3/16 to 1/2 in.
    • No. of Pieces 7
    • Overall Length (Inches) 9-3/4 to 10-5/16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10-5/16-inch 7-piece hollow shaft magnetic tip cushion-grip nut driver set
    • Features a hollow shank allowing full engagement with nut to hold fasteners securely in place
    • Suits for working on electrical and HVAC/R panels and stacked circuit boards
    • Includes corrosion-resistant chrome-plated shafts and cushion-grip color-coded handles for torque, comfort, and hex size identification