Klein Tools 631M Hollow Shaft Magnetic Tip Cushion-Grip Nut Driver Set | Graybar Store
Klein Tools - Hollow Shaft Magnetic Tip Cushion-Grip Nut Driver Set - 631M
+ / - Hover over image to Zoom
Other Views

    Hollow Shaft Magnetic Tip Cushion-Grip Nut Driver Set

    Manufacturer: Klein Tools
    Manufacturer #: 631M
    SKU: 25063609
    $88.99
    Checking Pricing
         
    No. of Pieces:7
    Overall Length (Inches):6/34 to 7-5/16
    Drive Size:3/16 to 1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 631M
    • Drive Size 3/16 to 1/2 in.
    • No. of Pieces 7
    • Overall Length (Inches) 6/34 to 7-5/16
    • Country of Origin US - USA
    Product Overview:
    7-piece hollow shaft magnetic tip cushion-grip nut driver set includes 3/16, 1/4, 5/16, 11/32, 3/8, 7/16 and 1/2 inch hex sizes.
    • 630-3/16M is 6-3/4 inches long with 3/16 inch drive and black color code
    • 630-1/4M is 6-3/4 inches long with 1/4 inch drive and red color code
    • 630-5/16M is 6-3/4 inches long with 5/16 inch drive and yellow color code
    • 630-11/32M is 6-3/4 inches long with 11/32 inch drive and green color code
    • 630-3/8M is 6-3/4 inches long with 3/8 inch drive and blue color code
    • 630-7/16M is 7-5/16 inch long with 7/16 inch drive and brown color code
    • 630-1/2M is 7/5/16 inch long with 1/2 inch drive and red color code
    • Features a hollow shank allowing full engagement with nut to hold fasteners securely in place
    • Suits for working on electrical and HVAC/R panels and stacked circuit boards
    • Includes corrosion-resistant chrome-plated shafts and cushion-grip color-coded handles for torque, comfort, and hex size identification