Klein Tools 646M Hollow Shaft Magnetic Tip Cushion-Grip Nut Driver Set | Graybar Store
Klein Tools - Hollow Shaft Magnetic Tip Cushion-Grip Nut Driver Set - 646M
+ / - Hover over image to Zoom
Other Views

    Hollow Shaft Magnetic Tip Cushion-Grip Nut Driver Set

    Manufacturer: Klein Tools
    Manufacturer #: 646M
    SKU: 22108273
    $25.99
    Checking Pricing
         
    No. of Pieces:2
    Overall Length (Inches):9-3/4
    Drive Size:1/4 and 5/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 646M
    • Drive Size 1/4 and 5/16 in.
    • No. of Pieces 2
    • Overall Length (Inches) 9-3/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9-3/4-inch 2-piece hollow shaft magnetic tip cushion-grip nut driver set. Includes 1/4 and 5/16 inch with 3 inch shank.
    • Features a hollow shank allowing full engagement with nut to hold fasteners securely in place
    • Suits for working on electrical and HVAC/R panels and stacked circuit boards
    • Includes corrosion-resistant chrome-plated shafts and cushion-grip color-coded handles for torque, comfort, and hex size identification