Pentair Hoffman ASPBSS Hol-Sealers™ Hole Seal, Stainless Steel, 30.5 mm Pushbutton, 1.75 in. Dia, | Graybar Store
Pentair Hoffman - Hol-Sealers™ Hole Seal, Stainless Steel, 30.5 mm Pushbutton, 1.75 in. Dia, - ASPBSS
+ / - Hover over image to Zoom
Other Views

    Hol-Sealers™ Hole Seal, Stainless Steel, 30.5 mm Pushbutton, 1.75 in. Dia,

    Manufacturer: Pentair Hoffman
    Manufacturer #: ASPBSS
    SKU: 88132581
    $31.61
    Checking Pricing
         
    NEMA Pushbutton Size (mm):30.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ASPBSS
    • Type Gasketed
    • Brand Hol-Sealers
    • Materials Stainless Steel
    • NEMA Pushbutton Size (mm) 30.5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Hole Seal, Stainless Steel, Trade Size (Inches): 1-3/4 in, NEMA Pushbutton Size (mm): 30-1/2 mm
    Approval UL, CSA, Used on A12/A12S/A80 Series, Hol-Tite Brand, For Pushbutton Hole, Hole Seal Diameter 1.75 Inch