Pentair Hoffman AS400SS Hol-Sealers™ Hole Seal, 3 pc. Gasketed, Stainless Steel, 4 in. | Graybar Store
Pentair Hoffman - Hol-Sealers™ Hole Seal, 3 pc. Gasketed, Stainless Steel, 4 in. - AS400SS
+ / - Hover over image to Zoom
Other Views

    Hol-Sealers™ Hole Seal, 3 pc. Gasketed, Stainless Steel, 4 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: AS400SS
    SKU: 25090715
    $139.47
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AS400SS
    • Type 3-Piece Gasketed
    • Brand Hol-Sealers
    • Materials Stainless Steel
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® HOL-SEALERS™ Hole Seal, Stainless Steel, Trade Size (Inches): 5.12 in