B-Line (Eaton) S300 Hole Seal, Oiltight, 3 in. | Graybar Store
B-Line (Eaton) - Hole Seal, Oiltight, 3 in. - S300
+ / - Hover over image to Zoom
Other Views

    Hole Seal, Oiltight, 3 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: S300
    SKU: 95009370
    $43.98
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Use With:3 in Conduit Holes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # S300
    • Type Oiltight
    • Finish ANSI 61 Polyester Powder
    • Materials Steel
    Product Overview:
    Eaton® B-Line Oil-Tight Hole Seal, Steel, Trade Size (Inches): 3 in