B-Line (Eaton) S100 Hole Seal, Oiltight, 1 in. | Graybar Store
B-Line (Eaton) - Hole Seal, Oiltight, 1 in. - S100
+ / - Hover over image to Zoom
Other Views

    Hole Seal, Oiltight, 1 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: S100
    SKU: 94023130
    $18.13
    Checking Pricing
         
    Trade Size (Inches):1.88 in.
    Use With:1 in Conduit Holes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # S100
    • Type Oiltight
    • Finish ANSI 61 Polyester Powder
    • Materials Steel
    Product Overview:
    Eaton® B-Line Oil-Tight Hole Seal, Steel, Trade Size (Inches): 1.88 in