B-Line (Eaton) S200 Hole Seal, Oiltight, 2 in. | Graybar Store
B-Line (Eaton) - Hole Seal, Oiltight, 2 in. - S200
+ / - Hover over image to Zoom
Other Views

    Hole Seal, Oiltight, 2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: S200
    SKU: 94023126
    $25.19
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # S200
    • Type Oiltight
    • Finish ANSI 61 Polyester Powder
    • Materials Steel
    Product Overview:
    Oil-tight hole seal for knockout, pushbutton or conduit openings is 2 inches. Seals are UL listed as Type 3R, 12, 13 and 4.