Pentair Hoffman ASPBG Hol-Sealers™ Hole Seal, Painted Steel, 22.5 mm Pushbutton, 1.22 in. Dia. | Graybar Store
Pentair Hoffman - Hol-Sealers™ Hole Seal, Painted Steel, 22.5 mm Pushbutton, 1.22 in. Dia. - ASPBG
+ / - Hover over image to Zoom
Other Views

    Hol-Sealers™ Hole Seal, Painted Steel, 22.5 mm Pushbutton, 1.22 in. Dia.

    Manufacturer: Pentair Hoffman
    Manufacturer #: ASPBG
    SKU: 88132579
    $8.89
    Checking Pricing
         
    NEMA Pushbutton Size (mm):22.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ASPBG
    • Type Gasketed
    • Brand Hol-Sealers
    • Finish ANSI 61 Grey Painted
    • Materials Steel
    • NEMA Pushbutton Size (mm) 22.5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Hole Seal, Steel, Trade Size (Inches): 1.22 in, Gray, NEMA Pushbutton Size (mm): 22-1/2 mm
    Approval UL, CSA, Used on A12/A12S/A80 Series, Hol-Tite Brand, For Pushbutton Hole, Hole Seal Diameter 1.22 Inch