Greenlee 35713 Hole Saw, Recessed Lighting Fixture, 6-3/8 in. | Graybar Store
Greenlee - Hole Saw, Recessed Lighting Fixture, 6-3/8 in. - 35713
+ / - Hover over image to Zoom
Other Views

    Hole Saw, Recessed Lighting Fixture, 6-3/8 in.

    Manufacturer: Greenlee
    Manufacturer #: 35713
    SKU: 91027174
    $74.39
    Checking Pricing
         
    Hole Diameter (Inches):6-3/8
    Cutting Depth (Inches):7/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 35713
    • Type Recessed
    • Cutting Depth (Inches) 7/8
    • Hole Diameter (Inches) 6-3/8
    Product Overview:
    Hole Saw, Diameter 6-3/8 Inch, 7/8 Inch Cutting Depth, Supplied With Arbor No, Steel Teeth Blade Material, Cut Material Non-Metal, Greenlee Brand, Used With Arbor Number 37156, Halo and Capri