Milwaukee Tool 49-56-8000 Hole Saw Pilot Bit | Graybar Store
Milwaukee Tool - Hole Saw Pilot Bit - 49-56-8000
+ / - Hover over image to Zoom
Other Views

    Hole Saw Pilot Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-8000
    SKU: 88175450
    $3.06
    Checking Pricing
         
    Overall Length (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-8000
    • Overall Length (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4-inch hole saw pilot bit with 1/4 inch shank
    • Thunderbolt tapered web for added durability
    • 135-Degree split point provides accurate hole placement
    • 3-Flat shank won't slip in arbor or chuck
    • Parabolic flute clears chips faster