DeWalt DW1801 Hole Saw Mandrel | Graybar Store
DeWalt - Hole Saw Mandrel - DW1801
+ / - Hover over image to Zoom
Other Views

    Hole Saw Mandrel

    Manufacturer: DeWalt
    Manufacturer #: DW1801
    SKU: 25465184
    $9.72
    Checking Pricing
         
    Shank Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW1801
    • Materials Steel
    • Shank Size (Inches) 3/8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    DEWALT; Hole Saw Mandrel; Z; Shank Diameter: 3/8 IN; Chuck Size: 3/8 IN; Hole Saw Size: 9/16 - 1-3/16 IN