DeWalt DW1802 Hole Saw Mandrel | Graybar Store
DeWalt - Hole Saw Mandrel - DW1802
+ / - Hover over image to Zoom
Other Views

    Hole Saw Mandrel

    Manufacturer: DeWalt
    Manufacturer #: DW1802
    SKU: 22067316
    $13.42
    Checking Pricing
         
    Shank Size (Inches):7/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW1802
    • Materials Steel
    • Shank Size (Inches) 7/16
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hole Saw Mandrel, Hex Shank, Drill Used on Power Tool, DW Model, Hole Saw Size 1-1/4 to 2-3/8 Inch, Minimum Chuck Capacity 1/2 Inch, Shank Size 7/16 Inch