DeWalt DW1800 Hole Saw Mandrel | Graybar Store
DeWalt - Hole Saw Mandrel - DW1800
+ / - Hover over image to Zoom
Other Views

    Hole Saw Mandrel

    Manufacturer: DeWalt
    Manufacturer #: DW1800
    SKU: 22067314
    $7.99
    Checking Pricing
         
    Shank Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW1800
    • Materials Steel
    • Shank Size (Inches) 1/4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hole Saw Mandrel, Round Shank, Drill Used on Power Tool, DW Model, Hole Saw Size 9/16 to 1-3/16 Inch, Minimum Chuck Capacity 1/4 Inch, Shank Size 1/4 Inch