Greenlee 890 Hole Saw, Industrial Maintenance, 19 pc. | Graybar Store
Greenlee - Hole Saw, Industrial Maintenance, 19 pc. - 890
+ / - Hover over image to Zoom
Other Views

    Hole Saw, Industrial Maintenance, 19 pc.

    Manufacturer: Greenlee
    Manufacturer #: 890
    SKU: 97272843
    $329.94
    Checking Pricing
         
    Hole Diameter (Inches):3/4 to 4-3/4
    Product Includes:Three Hole Saw Stops
    No. of Pieces:19
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 890
    • Type Industrial Maintenance
    • Hole Diameter (Inches) 3/4 to 4-3/4
    • Materials Bi-Metal
    Product Overview:
    19 piece hole saw kit includes hole saws 3/4 to 4-3/4 inch.
    Hole Saw Kit, Industrial, Maintenance, 3/4, 7/8, 1, 1-1/8, 1-3/8, 1-1/2, 1-3/4, 2, 2-1/4, 2-1/2, 3, 3-1/4, 3-5/8, 3-3/4, 4-1/8, 4-3/4 Inch Saw Size, (2) Arbor With Pilot Drill, (1) Pilot Drill Kit Contents, Bi-Metal Material, 19 Number of Pieces, Greenlee Brand, Packaging Type Plastic Case, Weight 9.7 Lb, Hole Saw Part Numbers 825-3/4, 825-7/8, 825-1, 825-1-1/8, 825-1-3/8, 825-1-1/2, 825-1-3/4, 825-2, 825-2-1/4, 825-2-1/2, 825-3, 825-1, 825-3-1/4, 825-3-5/8, 825-3-3/4, 825-4-1/8, 825-4-3/4, Arbor With Pilot Drill Part Numbers 37155, 37156, Pilot Drill Part Number 38526