Greenlee 891 Hole Saw, Electrician's/Plumbers, 12 pc. | Graybar Store
Greenlee - Hole Saw, Electrician's/Plumbers, 12 pc. - 891
+ / - Hover over image to Zoom
Other Views

    Hole Saw, Electrician's/Plumbers, 12 pc.

    Manufacturer: Greenlee
    Manufacturer #: 891
    SKU: 97272844
    $152.04
    Checking Pricing
         
    Hole Diameter (Inches):3/4 to 2-1/2
    Product Includes:Three Hole Saw Stops
    No. of Pieces:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 891
    • Type Electrician's/Plumbers
    • Hole Diameter (Inches) 3/4 to 2-1/2
    • Materials Bi-Metal
    Product Overview:
    12 piece hole saw kit includes hole saws 3/4 to 2-1/2 inch.
    Hole Saw Kit, Electricians, Plumbers, 3/4, 7/8, 1-1/8, 1-3/8, 1-1/2, 1-3/4, 2, 2-1/4, 2-1/2 Inch Saw Size, (2) Arbor With Pilot Drill, (1) Pilot Drill Kit Contents, Bi-Metal Material, 12 Number of Pieces, Greenlee Brand, Packaging Type Plastic Case, Weight 3.5 Lb, Hole Saw Part Numbers 825-3/4, 825-7/8, 825-1-1/8, 825-1-3/8, 825-1-1/2, 825-1-3/4, 825-2, 825-2-1/4, 825-2-1/2, Arbor With Pilot Drill Part Numbers 37155, 37156, Pilot Drill Part Number 38526