L. H. Dottie V35P Hole Saw Arbor | Graybar Store
L. H. Dottie - Hole Saw Arbor - V35P
+ / - Hover over image to Zoom
Other Views

    Hole Saw Arbor

    Manufacturer: L. H. Dottie
    Manufacturer #: V35P
    SKU: 92110820
    $26.86
    Checking Pricing
         
    Shank Size (Inches):5/8
    Shank Type:Hexagonal
    Hole Diameter:1-1/4 to 6 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # V35P
    • Hole Diameter 1-1/4 to 6 Inch
    • Materials Steel
    • Shank Size (Inches) 5/8
    • Shank Type Hexagonal
    • For Use With Hole Saw
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Arbor, 1-1/4 Inch Minimum Hole Saw Size, 6 Inch Maximum Hole Saw Size, 5/8 Inch -, Hex Shank, 3/8 Inch Width Across Flat, Supplied With Pilot Drill 1, Pilot Drill Diameter 1/4 Inch