Ideal Industries 35-393 Hole Saw Arbor | Graybar Store
Ideal Industries - Hole Saw Arbor - 35-393
+ / - Hover over image to Zoom
Other Views

    Hole Saw Arbor

    Manufacturer: Ideal Industries
    Manufacturer #: 35-393
    SKU: 88135270
    $16.07
    Checking Pricing
         
    Thread Size:1/2-20
    Shank Size (Inches):7/16
    Hole Diameter (Inches):9/16 to 1-3/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-393
    • Hole Diameter (Inches) 9/16 to 1-3/16
    • Materials Steel
    • Shank Size (Inches) 7/16
    • Thread Size 1/2-20
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Round hole saw arbor with 7/16 inch shank, fits hole sizes 9/16 to 1-3/16 inch
    • High-speed drill pilots for fast hole starting
    • Durable steel construction