Ideal Industries 35-391 Hole Saw Arbor | Graybar Store
Ideal Industries - Hole Saw Arbor - 35-391
+ / - Hover over image to Zoom
Other Views

    Hole Saw Arbor

    Manufacturer: Ideal Industries
    Manufacturer #: 35-391
    SKU: 88135268
    $11.95
    Checking Pricing
         
    Thread Size:1/2-20
    Shank Size (Inches):1/4
    Hole Diameter (Inches):9/16 to 1-3/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-391
    • Hole Diameter (Inches) 9/16 to 1-3/16
    • Materials Steel
    • Shank Size (Inches) 1/4
    • Thread Size 1/2-20
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Round hole saw arbor with 1/4 inch shank, fits hole sizes 9/16 to 1-3/16 inch
    • High-speed drill pilots for fast hole starting
    • Durable steel construction