L. H. Dottie VP18 Hole Saw | Graybar Store
L. H. Dottie - Hole Saw - VP18
+ / - Hover over image to Zoom
Other Views

    Hole Saw

    Manufacturer: L. H. Dottie
    Manufacturer #: VP18
    SKU: 92110856
    $12.69
    Checking Pricing
         
    Hole Diameter (Inches):1-1/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # VP18
    • Finish Powder Coat
    • Hole Diameter (Inches) 1-1/8
    • Materials Bi-Metal
    Product Overview:
    1-1/8-inch bi-metal hole saw for 1 inch pipe tap, 3/4 inch pipe entrance
    • Features bi-metal construction with powder coated finish for durability.
    • Tooth design that resists strippage and shock.
    • Features M3 HSS cutting edge that is laser welded to spring steel back.
    • Accepts standard arbors.
    • Ideal to cut iron, pipe, stainless steel, plastic and wood.